PAULSTRA

PAULSTRA Silentbloc 861627 18x42 - 38x35

  • ERIKS:10040847
Image 1
Save to list

€118.80/ pieceexcl. VAT

€143.75incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€118.80

-

4+

€112.86

5.00%

8+

€108.11

9.00%

18+

€102.17

14.00%

50+

€97.42

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
18 mm
Diameter outerbush
42 mm
Length insidebush
38 mm
Length outerbush
35 mm