PAULSTRA

PAULSTRA Silentbloc 861624 16x36 - 38x35

  • ERIKS:10040837
Image 1
Save to list

€74.20/ pieceexcl. VAT

€89.78incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.20

-

4+

€70.49

5.00%

8+

€67.52

9.00%

18+

€63.81

14.00%

50+

€60.84

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
16 mm
Diameter outerbush
36 mm
Length insidebush
38 mm
Length outerbush
35 mm