PAULSTRA

PAULSTRA Silentbloc 861618 14x30 - 28x25

  • ERIKS:12144342
Image 1
Save to list

€18.43/ pieceexcl. VAT

€22.30incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.25

-

4+

€19.24

5.00%

8+

€18.43

9.00%

18+

€17.42

14.00%

50+

€16.61

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861618
Diameter inside bush
14 mm
Diameter outerbush
30 mm
Length insidebush
28 mm
Length outerbush
25 mm