PAULSTRA

PAULSTRA Silentbloc 861613 12x26 - 34x32

  • ERIKS:10040812
Image 1
Save to list

€9.31/ pieceexcl. VAT

€11.27incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.31

-

4+

€8.84

5.00%

8+

€8.47

9.00%

18+

€8.01

14.00%

50+

€7.63

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
12 mm
Diameter outerbush
26 mm
Length insidebush
34 mm
Length outerbush
32 mm