PAULSTRA

PAULSTRA Silentbloc 861611 12x26 - 24x20

  • ERIKS:12144341
Image 1
Save to list

€86.80/ pieceexcl. VAT

€105.03incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.80

-

4+

€82.46

5.00%

8+

€78.99

9.00%

18+

€74.65

14.00%

50+

€71.18

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861611
Diameter inside bush
12 mm
Diameter outerbush
26 mm
Length insidebush
24 mm
Length outerbush
20 mm