PAULSTRA

PAULSTRA Silentbloc 861607 10x22 - 34x30

  • ERIKS:10040802
Image 1
Save to list

€153.30/ pieceexcl. VAT

€185.49incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€153.30

-

4+

€145.64

5.00%

8+

€139.50

9.00%

18+

€131.84

14.00%

50+

€125.71

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
10 mm
Diameter outerbush
22 mm
Length insidebush
34 mm
Length outerbush
30 mm