PAULSTRA

PAULSTRA Silentbloc 861178 30x50 - 128x120

  • ERIKS:10040872
Image 1
Save to list

€93.50/ pieceexcl. VAT

€113.14incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.50

-

4+

€88.83

5.00%

8+

€85.09

9.00%

18+

€80.41

14.00%

50+

€76.67

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
30 mm
Diameter outerbush
50 mm
Length insidebush
128 mm
Length outerbush
120 mm