PAULSTRA

PAULSTRA Silentbloc 861174 28x48 - 55x50

  • ERIKS:12144402
Image 1
Save to list

€106.80/ pieceexcl. VAT

€129.23incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€106.80

-

4+

€101.46

5.00%

8+

€97.19

9.00%

18+

€91.85

14.00%

50+

€87.58

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861174
Diameter inside bush
28 mm
Diameter outerbush
48 mm
Length insidebush
55 mm
Length outerbush
50 mm