PAULSTRA

PAULSTRA Silentbloc 861173 28x48 - 36x34

  • ERIKS:10040865
Image 1
Save to list

€82.33/ pieceexcl. VAT

€99.62incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€82.33

-

4+

€78.21

5.00%

8+

€74.92

9.00%

18+

€70.80

14.00%

50+

€67.51

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
28 mm
Diameter outerbush
48 mm
Length insidebush
36 mm
Length outerbush
34 mm