PAULSTRA

PAULSTRA Silentbloc 861152 18x34 - 36x32

  • ERIKS:12144343
Image 1
Save to list

€71.50/ pieceexcl. VAT

€86.52incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.50

-

4+

€67.93

5.00%

8+

€65.07

9.00%

18+

€61.49

14.00%

50+

€58.63

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861152
Diameter inside bush
18 mm
Diameter outerbush
34 mm
Length insidebush
36 mm
Length outerbush
32 mm