PAULSTRA

PAULSTRA Silentbloc 861151 18x34 - 33x30

  • ERIKS:10040845
Image 1
Save to list

€108.68/ pieceexcl. VAT

€131.50incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€108.68

-

4+

€103.25

5.00%

8+

€98.90

9.00%

18+

€93.46

14.00%

50+

€89.12

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
18 mm
Diameter outerbush
34 mm
Length insidebush
33 mm
Length outerbush
30 mm