PAULSTRA

PAULSTRA Silentbloc 861145 16x32 - 59x55

  • ERIKS:10040842
Image 1
Save to list

€72.00/ pieceexcl. VAT

€87.12incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.00

-

4+

€68.40

5.00%

8+

€65.52

9.00%

18+

€61.92

14.00%

50+

€59.04

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
16 mm
Diameter outerbush
32 mm
Length insidebush
59 mm
Length outerbush
55 mm