PAULSTRA

PAULSTRA Silentbloc 861132 14x27 - 49x45

  • ERIKS:10040829
Image 1
Save to list

€88.83/ pieceexcl. VAT

€107.48incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.83

-

4+

€84.39

5.00%

8+

€80.84

9.00%

18+

€76.39

14.00%

50+

€72.84

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
27 mm
Length insidebush
49 mm
Length outerbush
45 mm