PAULSTRA

PAULSTRA Silentbloc 861128 14x27 - 28x25

  • ERIKS:10040822
Image 1
Save to list

€26.57/ pieceexcl. VAT

€32.15incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.57

-

4+

€25.24

5.00%

8+

€24.18

9.00%

18+

€22.85

14.00%

50+

€21.79

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
27 mm
Length insidebush
28 mm
Length outerbush
25 mm