PAULSTRA

PAULSTRA Silentbloc 861118 12x25 - 23x20

  • ERIKS:12144400
Image 1
Save to list

€56.40/ pieceexcl. VAT

€68.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€61.98

-

4+

€58.88

5.00%

8+

€56.40

9.00%

18+

€53.30

14.00%

50+

€50.82

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861118
Diameter inside bush
12 mm
Diameter outerbush
25 mm
Length insidebush
23 mm
Length outerbush
20 mm