PAULSTRA

PAULSTRA Silentbloc 561617 14x28 - 54x50

  • ERIKS:12144384
Image 1
Save to list

€12.29/ pieceexcl. VAT

€14.87incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.29

-

4+

€11.68

5.00%

8+

€11.18

9.00%

18+

€10.57

14.00%

50+

€10.08

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561617
Diameter inside bush
14 mm
Diameter outerbush
28 mm
Length insidebush
54 mm
Length outerbush
50 mm