PAULSTRA

PAULSTRA Silentbloc 561613 10x27 - 22x17

  • ERIKS:12144383
Image 1
Save to list

€20.22/ pieceexcl. VAT

€24.47incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.22

-

4+

€19.21

5.00%

8+

€18.40

9.00%

18+

€17.39

14.00%

50+

€16.58

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561613
Diameter inside bush
10 mm
Diameter outerbush
27 mm
Length insidebush
22 mm
Length outerbush
17 mm