PAULSTRA

PAULSTRA Silentbloc 561520 16x52 - 48x40

  • ERIKS:10040839
Image 1
Save to list

€114.03/ pieceexcl. VAT

€137.98incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€114.03

-

4+

€108.33

5.00%

8+

€103.77

9.00%

18+

€98.07

14.00%

50+

€93.50

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
16 mm
Diameter outerbush
52 mm
Length insidebush
48 mm
Length outerbush
40 mm