

€72.15/ pieceexcl. VAT
€87.30incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.15 | - |
4+ | €68.54 | 5.00% |
8+ | €65.66 | 9.00% |
18+ | €62.05 | 14.00% |
50+ | €59.16 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561458 |
Diameter inside bush | 14 mm |
Diameter outerbush | 28 mm |
Length insidebush | 44 mm |
Length outerbush | 40 mm |
Radial load static maximum | 400 kg |
Axial load dynamic max. | 45 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 0.5 mm |
Deflection radial load max. | 0.2 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 15 ° |
Vulconized execution | Yes |