PAULSTRA

PAULSTRA Silentbloc 561418 8x32 - 23x18

  • ERIKS:10040794
Image 1
Save to list

€37.07/ pieceexcl. VAT

€44.85incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.07

-

4+

€35.22

5.00%

8+

€33.73

9.00%

18+

€31.88

14.00%

50+

€30.40

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
8 mm
Diameter outerbush
32 mm
Length insidebush
23 mm
Length outerbush
18 mm