PAULSTRA

PAULSTRA Silentbloc 561411 24x48 - 44x40

  • ERIKS:10040859
Image 1
Save to list

€54.00/ pieceexcl. VAT

€65.34incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.00

-

4+

€51.30

5.00%

8+

€49.14

9.00%

18+

€46.44

14.00%

50+

€44.28

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
24 mm
Diameter outerbush
48 mm
Length insidebush
44 mm
Length outerbush
40 mm