PAULSTRA

PAULSTRA Silentbloc 561404 20x42 - 42x38

  • ERIKS:11409528
Image 1
Save to list

€91.13/ pieceexcl. VAT

€110.27incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.13

-

4+

€86.57

5.00%

8+

€82.93

9.00%

18+

€78.37

14.00%

50+

€74.73

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561404
Diameter inside bush
20 mm
Diameter outerbush
42 mm
Length insidebush
42 mm
Length outerbush
38 mm