PAULSTRA

PAULSTRA Silentbloc 561384 20x38 - 42x38

  • ERIKS:10040851
Image 1
Save to list

€73.60/ pieceexcl. VAT

€89.06incl. VAT

11 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.60

-

4+

€69.92

5.00%

8+

€66.98

9.00%

18+

€63.30

14.00%

50+

€60.35

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
20 mm
Diameter outerbush
38 mm
Length insidebush
42 mm
Length outerbush
38 mm