PAULSTRA

PAULSTRA Silentbloc 561307 14x32 - 33x30

  • ERIKS:10040824
Image 1
Save to list

€36.28/ pieceexcl. VAT

€43.90incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.28

-

4+

€34.47

5.00%

8+

€33.01

9.00%

18+

€31.20

14.00%

50+

€29.75

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
32 mm
Length insidebush
33 mm
Length outerbush
30 mm