PAULSTRA

PAULSTRA Silentbloc 561269 14x27 - 45x40

  • ERIKS:10040828
Image 1
Save to list

€94.50/ pieceexcl. VAT

€114.35incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.50

-

5+

€85.05

10.00%

25+

€70.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
27 mm
Length insidebush
45 mm
Length outerbush
40 mm