PAULSTRA

PAULSTRA Silentbloc 561227 14x27 - 28x25

  • ERIKS:10040821
Image 1
Save to list

€65.40/ pieceexcl. VAT

€79.13incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.40

-

4+

€62.13

5.00%

8+

€59.51

9.00%

18+

€56.24

14.00%

50+

€53.63

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
27 mm
Length insidebush
28 mm
Length outerbush
25 mm