PAULSTRA

PAULSTRA Silentbloc 561122 12x53 - 46,5x34

  • ERIKS:10040817
Image 1
Save to list

€196.88/ pieceexcl. VAT

€238.22incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€196.88

-

4+

€187.04

5.00%

8+

€179.16

9.00%

18+

€169.32

14.00%

50+

€161.44

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
12 mm
Diameter outerbush
53 mm
Length insidebush
46.5 mm
Length outerbush
34 mm