PAULSTRA

PAULSTRA Silentbloc 561101 6x16 - 14x12

  • ERIKS:12144348
Image 1
Save to list

€16.77/ pieceexcl. VAT

€20.29incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.77

-

4+

€15.93

5.00%

8+

€15.26

9.00%

18+

€14.42

14.00%

50+

€13.75

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561101
Diameter inside bush
6 mm
Diameter outerbush
16 mm
Length insidebush
14 mm
Length outerbush
12 mm