PAULSTRA

PAULSTRA Rubber buffer Levaflex 514110 75Sh

  • ERIKS:11463998
  • Manufacturer:7613288077737
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
LEVAFLEX
Type
Levaflex
D
90 mm
H
6 mm
A
110 mm
B
110 mm
E
8.5 mm