PAULSTRA

PAULSTRA Rubber buffer Levaflex 514110 60Sh

  • ERIKS:10041341
  • Manufacturer:7613288077744
Image 1
Image 2
Image 1
Image 2
Save to list

€140.87/ pieceexcl. VAT

€170.45incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€140.87

-

4+

€133.83

5.00%

8+

€128.19

9.00%

18+

€121.15

14.00%

50+

€115.51

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
LEVAFLEX
Type
Levaflex
D
90 mm
H
6 mm
A
110 mm
B
110 mm
E
8.5 mm