






50,22 €/ pieceexcl. VAT
60,77 €incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05.11.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 55,80 € | - |
4+ | 50,22 € | 10.00% |
8+ | 44,64 € | 20.00% |
16+ | 39,06 € | 30.00% |
32+ | 36,27 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | TRAXIFLEX |
Type | A |
H | 17 mm |
G | 40 |
Material metal | Steel galvanised |
A | 74 mm |
B | 50 mm |
Thread Size | M 12 |
Material rubber | CR |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Deflection | 4 mm |
Hardness rubber | 45 |
Dimension bottom plate | 74 mm |
Dimension Top plate | 74 mm |
Maximum axial load | 92 kg |
Height without load | 50 mm |