




€123.37/ pieceexcl. VAT
€149.28incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.37 | - |
4+ | €117.20 | 5.00% |
8+ | €112.27 | 9.00% |
18+ | €106.10 | 14.00% |
50+ | €101.16 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | A |
Type | D |
D | 100 mm |
H | 28 mm |
G | 42 |
A | 76 mm |
B | 90 mm |
E | 8.5 mm |
F | 112 mm |
K | 18 mm |
Height | 90 mm |
Hardness rubber | 45 |
Shape groundplate | Triangular |
Maximum axial load | 225 kg |
Colour | Black |
C | 22.2 mm |
Deflection | 5 mm |