PAULSTRA

PAULSTRA Anti vibration mount SC 21 531702 A 45Sh

  • ERIKS:12142779
Image 1
Design: Made of vanadium electric steel, forged, hardened and tempered in oil. Polished head, long, flat jaws, serrated grip zones, blades additionally inductively hardened (60 HRC), with stripping holes and crimping zone. Handles with multi-component plastic covers.

Application: For gripping, cutting, bending and wire-stripping of wires as well as for pressing (trapezoid pressing) ferrules.
Save to list

€58.90/ pieceexcl. VAT

€71.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.73

-

4+

€61.49

5.00%

8+

€58.90

9.00%

18+

€55.67

14.00%

50+

€53.08

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
SC
Type
A