




€73.87/ pieceexcl. VAT
€89.38incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.89 | - |
4+ | €81.60 | 5.00% |
8+ | €78.16 | 9.00% |
18+ | €73.87 | 14.00% |
50+ | €70.43 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | A |
Type | D |
D | 86 mm |
H | 19 mm |
G | 39 |
A | 57.2 mm |
B | 70 mm |
E | 10.5 mm |
F | 90 mm |
K | 18 mm |
Height | 70 mm |
Hardness rubber | 45 |
Shape groundplate | Triangular |
Max. load | 135 N |
Colour | Black |
C | 18.2 mm |
Deflection | 3.5 mm |