




€56.34/ pieceexcl. VAT
€68.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.91 | - |
4+ | €58.81 | 5.00% |
8+ | €56.34 | 9.00% |
18+ | €53.24 | 14.00% |
50+ | €50.77 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | A |
Type | D |
D | 69 mm |
H | 18 mm |
G | 31 |
A | 49.1 mm |
B | 60 mm |
E | 8.2 mm |
F | 72 mm |
K | 12 mm |
Height | 60 mm |
Hardness rubber | 45 |
Shape groundplate | Triangular |
Maximum axial load | 85 kg |
Colour | Black |
C | 12.2 mm |
Deflection | 4 mm |