




€18.13/ pieceexcl. VAT
€21.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.92 | - |
4+ | €18.92 | 5.00% |
8+ | €18.13 | 9.00% |
18+ | €17.13 | 14.00% |
50+ | €16.33 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | A |
Type | C |
D | 19 mm |
H | 7 mm |
G | 3 |
A | 20 mm |
B | 11 mm |
E | 3.2 mm |
F | 25 mm |
K | 4 mm |
Height | 11 mm |
Hardness rubber | 45 |
Shape groundplate | Quadratic |
Maximum axial load | 6 kg |
Colour | Black |
C | 6.2 mm |
Deflection | 1 mm |