






€192.42/ pieceexcl. VAT
€232.83incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.42 | - |
4+ | €182.80 | 5.00% |
8+ | €175.10 | 9.00% |
18+ | €165.48 | 14.00% |
50+ | €157.78 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 240 mm |
H | 204 mm |
G | 24.2 |
A | 200 mm |
B | 40 mm |
E | 14.2 mm |
F | 280 mm |
J | 5.5 mm |
N | 20 mm |
Thread Size | M 16 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Dimension Top plate | 159 mm |
Maximum axial load | 640 kg |