




€81.66/ pieceexcl. VAT
€98.81incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.66 | - |
4+ | €77.58 | 5.00% |
8+ | €74.31 | 9.00% |
18+ | €70.23 | 14.00% |
50+ | €66.96 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | B |
Type | C |
D | 182 mm |
A | 150 mm |
B | 39 mm |
B1 | 36 mm |
C1 | M14 |
E | 12.2 mm |
F | 214 mm |
M | 34 mm |
Thread Size | M 14 |
Height | 39 mm |
Hardness rubber | 60 |
Shape groundplate | Oval |
Dimension Top plate | 150 mm |
Dimension bottom plate | 210 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 250 kg |
Colour | Black |
C | 14.2 mm |
Deflection | 7 mm |