




€34.21/ pieceexcl. VAT
€41.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.59 | - |
4+ | €35.71 | 5.00% |
8+ | €34.21 | 9.00% |
18+ | €32.33 | 14.00% |
50+ | €30.82 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | C |
Type | A |
A | 100 mm |
B | 30 mm |
B1 | 28 mm |
M | 22 mm |
Height | 30 mm |
Hardness rubber | 75 |
Shape groundplate | Round |
Dimension Top plate | 100 mm |
Dimension bottom plate | 100 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 220 kg |
Colour | Black |
C | 10.2 mm |
Deflection | 4 mm |