




€907.50/ pieceexcl. VAT
€1,098.08incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | ESL |
Type | 8110 |
Model | VA Float flowswitch |
Mounting | Horizontal and vertical |
Internal spring | Yes |
Process connection | Internal thread (BSPP) |
Size process connection | 1" (25) |
Calibration | Oil |
Accuracy | 5.0 % |
Measuring range | from 2 to 30 |
Measuring unit | l/min |
Material of connection | Glas filled nylon |
Housing material | Glas filled nylon |
Material measuring tube | Borosilicate glass |
Sealing | NBR |
Float material | Acetal |
Spring material | Stainless steel |
Material float catcher | Borosilicate glass |
Number of contacts | 1 |
Contact type | Reedcontact |
Switching power | 300V / 2,5 A / 100 W (res) 70 W (ind) |
Electrical connection | Plug EN 175301-803 type A |
With needle valve | No |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from 5 to 80 °C |
Ambient temperature | from -5 to 80 °C |
DN | 1" (25) |
A | 196 mm |
B | 40 mm |
C | 60 mm |
E | 20 mm |
SW | 42 mm |