






€246.50/ pieceexcl. VAT
€298.27incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | LF |
Type | 8184 |
Model | VA Float flow meter |
Mounting | Vertical |
Internal spring | No |
Process connection | External thread (BSPT) |
Size process connection | 3/4" (20) |
Calibration | Air |
Accuracy | 2.0 % |
Measuring range | from 60 to 720 |
Measuring unit | l/min |
Material of connection | Grillon TR55 |
Housing material | ABS |
Material measuring tube | Grillon TR55 |
Float material | Stainless steel |
Material float catcher | ABS |
With needle valve | No |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from 0 to 60 °C |
G | 3/4" (20) |
A | 188 mm |
B | 40 mm |
E | 14 mm |