PARKER

PARKER Coil 488980 24VAC

  • ERIKS:10049741
Image 1
Image 2
Image 1
Image 2
Save to list

€34.30/ pieceexcl. VAT

€41.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
488980
Model
Solenoid coil
Supply voltage
24V AC
Electrical connection
Plug EN 175301-803 type B
LED status indication
Geen
Level of protection (IP value)
IP65
Material
Plastic