PARKER

PARKER Coil 481865 24VAC

  • ERIKS:10049729
Image 1
Image 2
Image 1
Image 2
Save to list

€70.20/ pieceexcl. VAT

€84.94incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
481865
Model
Solenoid coil
Supply voltage
24V AC
Electrical connection
Plug EN 175301-803 type A
LED status indication
Geen
Level of protection (IP value)
IP65
Material
Plastic