




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VTR |
Type | 2612 |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 2690 to 38780 l/h |
Application | CH water |
Kvs value | 38.78 m³/h |
Kv value | from 2.69 to 38.78 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With drain | Yes |
With position indicator | Yes |