




€591.20/ pieceexcl. VAT
€715.35incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VTR |
Type | 2601 |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 2.1/2" (65) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 7000 to 50000 l/h |
Application | CH water |
Kvs value | 50 m³/h |
Kv value | from 7 to 50 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | Brass |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |