




€581.20/ pieceexcl. VAT
€703.25incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VFC |
Type | 2620 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 890 to 26880 l/h |
Application | CH water |
Kvs value | 26.88 m³/h |
Kv value | from 0.89 to 26.88 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With drain | No |
With position indicator | Yes |