




€69.52/ pieceexcl. VAT
€84.12incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | AV9 |
Type | 3474H |
Model | Right-angled |
Housing material | Brass |
Surface protection | Nickel-plated |
Size of pipe connection | 1" (25) |
Size of thermostatic adjustment element | M30x1.5 |
Size of radiator connection | 1" (25) |
Radiator connection | External thread (BSPP) |
Pipe connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Operation | Thermostatic with protect cap |
With presetting | Yes |
Preliminary setting | 9 presets |
Material of cap | White plastic |
Spindle material | Stainless steel |
Primary spindle seal material | EPDM |
Maximum medium temperature (continuous) | 120 °C |