




€56.32/ pieceexcl. VAT
€68.15incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol A |
Type | 2410 |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Dezincification resistant brass |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Face to Face norm | Manufacturer standard |
Face to Face length | 84 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | Dezincification resistant brass |
Spindle material | Dezincification resistant brass |
Primary spindle seal material | EPDM |
Material bonnet | Dezincification resistant brass |
Bonnet gasket material | EPDM |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
Max. operating pressure | 25 bar |
Kv value | 7.8 m³/h |
With drain | Yes |
DN | 3/4" (20) |
H | 136 mm |
L | 84 mm |
M | 109 mm |
Weight | 0.67 kg |