




€137.60/ pieceexcl. VAT
€166.50incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Cocon QTZ |
Type | 2637 |
Housing material | Brass |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Dynamic |
Type of regulation | Modulating |
Control range | from 200 to 1300 l/h |
Application | CH water |
Kvs value | 1.3 m³/h |
Kv value | from 0.2 to 1.3 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |