

€16.48/ pieceexcl. VAT
€19.94incl. VAT
487 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Type | 451 |
Norm | EN (DIN) |
Execution | Fill/drain cock |
Construction type | Right-angled |
Housing material | Brass |
Nominal inner diameter | 3/8" (10) |
Diameter, hose connector | 10 mm |
Connection | External thread (BSPP) |
Connection 2 | Hose tail |
Pressure rating | PN16 |
Operation | Ridge |
Self-locking | No |
Type of disc | Flap |
Material disc | Brass |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure at 20 °C | 12.5 bar |
With operating key | No |
With sealing cap | No |